Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D77760 "Vero" Toilet Tank Lever

Item: D77760
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $41.35

Price: $34.73 (Pricing is for Chrome)

Details and Dimensions

Length 3"
Width 1-3/8"
Height 1-3/8"
Additional Information Universal Front Or Side Mount
Depth 1"
Installation Hardware Included Yes