Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D77550 "Arzo" Paper Holder

Item: D77550
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $66.80

Price: $56.11 (Pricing is for Chrome)

Details and Dimensions

Overall Width 6-1/4"
Overall Height 6-1/4"
Construction Metal
Bracket Width 2-1/8"
Bracket Height 2-1/8"
Extension From Wall 3-1/2"
Mounting Hardware Included Yes