X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.



Delta Faucet D77135 "Compel" Robe Hook

Item: D77135
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $26.55

Price: $22.30 (Pricing is for Chrome)



Details and Dimensions

Overall Height 3-1/8"
Construction Metal
Bracket Diameter 2-1/32"
Extension From Wall 3"
Mounting Hardware Included Yes