X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D77118 "Compel" Towel Bar

Item: D77118
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 18"
Overall Length 20-1/32"
Mounting Width 18"
Construction Metal
Bar Diameter 0-1/2"
Bracket Diameter 2-1/32"
Extension From Wall 3-3/4"
Mounting Hardware Included Yes