X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D759240RB "Trinsic" Towel Bar

Item: D759240RB
Finish: Venetian Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 24"
Overall Length 26-1/4"
Bar Diameter 0-5/8"
Bracket Diameter 1-1/8"
Extension From Wall 3-5/16"
Mounting Hardware Included Yes