X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D759240 "Trinsic" Towel Bar

Item: D759240
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $50.95

Price: $41.54 (Pricing is for Chrome)



Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 24"
Overall Length 26-1/4"
Bar Diameter 0-5/8"
Bracket Diameter 1-1/8"
Extension From Wall 3-5/16"
Mounting Hardware Included Yes