X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D759180RB "Trinsic" Towel Bar

Item: D759180RB
Finish: Venetian Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 18"
Overall Length 21-1/4"
Bar Diameter 0-5/8"
Bracket Diameter 1-1/8"
Extension From Wall 3-5/16"
Mounting Hardware Included Yes