X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D75918CZ "Trinsic" Towel Bar

Item: D75918CZ
Finish: Champagne Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $68.90

Price: $56.15 (Pricing is for Champagne Bronze)



Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 18"
Overall Length 21-1/4"
Bar Diameter 0-5/8"
Bracket Diameter 1-1/8"
Extension From Wall 3-5/16"
Mounting Hardware Included Yes