X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D75224RB "Victorian" Towel Bar

Item: D75224RB
Finish: Venetian Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $134.40

Price: $112.90 (Pricing is for Venetian Bronze)



Details and Dimensions

Towel Bar Configuration Double Towel Bar
Bar Length 24"
Overall Length 27-5/8"
Mounting Width 25-1/2"
Construction Metal
Bar Diameter 0-5/8"
Bracket Diameter 2-5/32"
Extension From Wall 6-1/4"
Mounting Hardware Included Yes