Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D75224PB "Victorian" Towel Bar

Item: D75224PB
Finish: Brilliance Polished Brass
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $113.00

Price: $94.92 (Pricing is for Brilliance Polished Brass)

Details and Dimensions

Towel Bar Configuration Double Towel Bar
Bar Length 24"
Overall Length 27-5/8"
Mounting Width 25-1/2"
Construction Metal
Bar Diameter 0-5/8"
Bracket Diameter 2-5/32"
Extension From Wall 6-1/4"
Mounting Hardware Included Yes