X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D75055 "Victorian" Soap Dish

Item: D75055
Finish: Chrome
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Mount Type Wall Mount
Height 8-9/16"
Bracket Diameter 2-5/32"
Extension From Wall 5-1/2"
Mounting Hardware Included Yes