Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Soap Dishes
> Delta Faucet
>
D75050PB
Delta Faucet D75050PB "Victorian" Paper Holder
| Item: | D75050PB |
| Finish: | Brilliance Polished Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $57.33 (Pricing is for Brilliance Polished Brass)
Details and Dimensions
| Overall Width | 9-1/8" |
| Overall Height | 2-9/64" |
| Construction | All Metal |
| Bracket Width | 9-1/8" |
| Bracket Height | 2-9/64" |
| Extension From Wall | 3-19/32" |
| Mounting Hardware Included | Yes |
| Installation Guide |
| Warranty |


