Delta Faucet D75046RB "Victorian" Towel Ring

Item: D75046RB
Finish: Venetian Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $38.18 (Pricing is for Venetian Bronze)



Details and Dimensions

Overall Width 7-1/16"
Overall Height 7-3/4"
Construction Metal
Bracket Diameter 2-5/32"
Extension From Wall 3"
Mounting Hardware Included Yes