X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DEL75046 "Victorian" Towel Ring

Item: DEL75046
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $31.35

Price: $26.33 (Pricing is for Chrome)



Details and Dimensions

Overall Width 7-1/16"
Overall Height 7-3/4"
Construction Metal
Bracket Diameter 2-5/32"
Extension From Wall 3"
Mounting Hardware Included Yes