Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Soap Dishes
> Delta Faucet
>
D75046CZ
Delta Faucet D75046CZ "Victorian" Towel Ring
| Item: | D75046CZ |
| Finish: | Champagne Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $38.18 (Pricing is for Champagne Bronze)
Details and Dimensions
| Overall Width | 7-1/16" |
| Overall Height | 7-3/4" |
| Construction | Metal |
| Bracket Diameter | 2-5/32" |
| Extension From Wall | 3" |
| Mounting Hardware Included | Yes |
| Installation Guide |
| Warranty |


