Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Delta Faucet D75035 "Victorian" Robe Hook

Item: D75035
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Overall Width 3-11/16"
Overall Height 2-7/8"
Construction Solid Brass
Bracket Diameter 2-5/32"
Extension From Wall 4-23/32"
Mounting Hardware Included Yes
Features Double Hook