X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D75035CZ "Victorian" Robe Hook

Item: D75035CZ
Finish: Champagne Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $41.90

Price: $35.20 (Pricing is for Champagne Bronze)



Details and Dimensions

Overall Width 3-11/16"
Overall Height 2-7/8"
Construction Solid Brass
Bracket Diameter 2-5/32"
Extension From Wall 4-23/32"
Mounting Hardware Included Yes
Features Double Hook