Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Soap Dishes
> Delta Faucet
>
D75035PB
Delta Faucet D75035PB "Victorian" Robe Hook
| Item: | D75035PB |
| Finish: | Brilliance Polished Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $26.33 (Pricing is for Brilliance Polished Brass)
Details and Dimensions
| Overall Width | 3-11/16" |
| Overall Height | 2-7/8" |
| Construction | Solid Brass |
| Bracket Diameter | 2-5/32" |
| Extension From Wall | 4-23/32" |
| Mounting Hardware Included | Yes |
| Features | • Double Hook |
| Installation Guide |
| Warranty |


