X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D75024 "Victorian" Towel Bar

Item: D75024
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $54.95

Price: $46.16 (Pricing is for Chrome)




Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 24"
Overall Length 27-5/8"
Mounting Width 25-1/2"
Construction Metal
Bar Diameter 0-5/8"
Bracket Diameter 2-5/32"
Extension From Wall 3-9/16"
Mounting Hardware Included Yes