X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D75024CZ "Victorian" Towel Bar

Item: D75024CZ
Finish: Champagne Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $85.80

Price: $70.31 (Pricing is for Champagne Bronze)



Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 24"
Overall Length 27-5/8"
Mounting Width 25-1/2"
Construction Metal
Bar Diameter 0-5/8"
Bracket Diameter 2-5/32"
Extension From Wall 3-9/16"
Mounting Hardware Included Yes