Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Soap Dishes
> Delta Faucet
>
D75024SS
Delta Faucet D75024SS "Victorian" Towel Bar
| Item: | D75024SS |
| Finish: | Brilliance Stainless |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $53.97 (Pricing is for Brilliance Stainless)
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Bar Length | 24" |
| Overall Length | 27-5/8" |
| Mounting Width | 25-1/2" |
| Construction | Metal |
| Bar Diameter | 0-5/8" |
| Bracket Diameter | 2-5/32" |
| Extension From Wall | 3-9/16" |
| Mounting Hardware Included | Yes |
| Installation Guide |
| Warranty |


