X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D75018RB "Victorian" Towel Bar

Item: D75018RB
Finish: Venetian Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $78.20

Price: $64.05 (Pricing is for Venetian Bronze)



Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 18"
Overall Length 21-5/8"
Mounting Width 19-1/2"
Construction Metal
Bar Diameter 0-5/8"
Bracket Diameter 2-5/32"
Extension From Wall 3-9/16"
Mounting Hardware Included Yes