X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D75018 "Victorian" Towel Bar

Item: D75018
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $52.70

Price: $44.27 (Pricing is for Chrome)



Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 18"
Overall Length 21-5/8"
Mounting Width 19-1/2"
Construction Metal
Bar Diameter 0-5/8"
Bracket Diameter 2-5/32"
Extension From Wall 3-9/16"
Mounting Hardware Included Yes