Back to Search Results
Ferguson.com Home
>
Wall Sconces
>
1 Bulb Wall Sconces
> Delta Faucet
>
D74050
Delta Faucet D74050 Paper Holder
| Item: | D74050 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $31.92 (Pricing is for Chrome)
Details and Dimensions
| Overall Width | 6-5/8" |
| Construction | All Metal |
| Bracket Diameter | 2-3/64" |
| Extension From Wall | 3-1/2" |
| Mounting Hardware Included | Yes |
| Installation Guide |
| Warranty |


