X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D74046 Towel Ring

Item: D74046
Finish: Chrome
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Overall Width 6"
Construction Metal
Bracket Diameter 2-3/64"
Extension From Wall 3-1/2"
Mounting Hardware Included Yes