Delta Faucet D74046PB Towel Ring
| Item: | D74046PB |
| Finish: | Brilliance Polished Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $31.50 (Pricing is for Brilliance Polished Brass)
Details and Dimensions
| Overall Width | 6" |
| Construction | Metal |
| Bracket Diameter | 2-3/64" |
| Extension From Wall | 3-1/2" |
| Mounting Hardware Included | Yes |
| Installation Guide |
| Warranty |


