Back to Search Results
Ferguson.com Home
>
Wall Sconces
>
1 Bulb Wall Sconces
> Delta Faucet
>
D74030
Delta Faucet D74030 Towel Bar
| Item: | D74030 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $44.77 (Pricing is for Chrome)
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Bar Length | 30" |
| Overall Length | 32-3/64" |
| Mounting Width | 30" |
| Construction | Metal |
| Bar Diameter | 0-5/8" |
| Bracket Diameter | 2-3/64" |
| Extension From Wall | 3-1/2" |
| Mounting Hardware Included | Yes |
| Installation Guide |
| Warranty |


