Delta Faucet D73846SS "Lahara" Towel Ring
| Item: | D73846SS |
| Finish: | Brilliance Stainless |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $28.18 (Pricing is for Brilliance Stainless)
Details and Dimensions
| Overall Width | 7-7/16" |
| Overall Height | 8-3/16" |
| Construction | Metal |
| Bracket Diameter | 2" |
| Extension From Wall | 2-9/32" |
| Mounting Hardware Included | Yes |
| Installation Guide |
| Warranty |


