Delta Faucet D73835 "Lahara" Robe Hook
| Item: | D73835 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $15.08 (Pricing is for Chrome)
Details and Dimensions
| Overall Height | 2-7/8" |
| Construction | Metal |
| Bracket Diameter | 2" |
| Extension From Wall | 2-3/8" |
| Mounting Hardware Included | Yes |
| Installation Guide |
| Warranty |


