X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D73824SS "Lahara" Towel Bar

Item: D73824SS
Finish: Brilliance Stainless
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 24"
Overall Length 26"
Mounting Width 24"
Construction Metal
Bar Diameter 0-3/4"
Bracket Diameter 2"
Extension From Wall 3-3/4"
Mounting Hardware Included Yes