Delta Faucet D73818SS "Lahara" Towel Bar
| Item: | D73818SS |
| Finish: | Brilliance Stainless |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $42.21 (Pricing is for Brilliance Stainless)
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Bar Length | 18" |
| Overall Length | 20" |
| Mounting Width | 18" |
| Construction | Metal |
| Bar Diameter | 0-3/4" |
| Bracket Diameter | 2" |
| Extension From Wall | 3-3/4" |
| Mounting Hardware Included | Yes |
| Installation Guide |
| Warranty |


