Delta Faucet D72172 Lavatory Drain
| Item: | D72172 |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $40.94 (Pricing is for Polished Chrome)
Details and Dimensions
| Overall Length | 6-13/16" |
| Overall Width | 2-3/4" |
| Construction | Metal |
| Features | • Push Pop Assembly Less Overflow Holes |
| Warranty |


