Back to Search Results
Ferguson.com Home
>
Faucets
>
4'' Minispread Bathroom Sink Faucets
> Delta Faucet
>
D592TRBDST
Delta Faucet D592TRBDST "Addison" Single Hole Bathroom Sink Faucet
| Item: | D592TRBDST |
| Finish: | Venetian Bronze |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $370.06 (Pricing is for Venetian Bronze)
Details and Dimensions
| Faucet Hole Configuration | 1 or 3-Hole Configuration |
| Number of Faucet Holes | 3 Hole |
| Spout Height | 6-1/4" |
| Spout Reach | 5-1/16" |
| Overall Height | 9-7/16" |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Faucet Hole Diameter | 1-1/2" |
| Maximum Deck Thickness | 2-1/2" |
| Escutcheon Included | Yes |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Low Lead Compliant | Yes |
| Width | 2-1/2" |
| ADA Compliant | Yes |
| Eco-Friendly | Water Efficient Water Sense |
| Features | • Electronic Faucet • Diamond Seal Technology • Optional 6-14'' Deck Plate Included • Touch2O Technology for Hands Free Operation |
| Includes | 6 AA Batteries, Polypropylene Plastic Pop-Up Drain |
| Drain Included | Yes |
| Installation Guide |
| Parts Breakdown |
| Warranty |


