X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D583LFSSWF "C - Spout" Single Hole Bathroom Sink Faucet

Item: D583LFSSWF
Finish: Brilliance Stainless
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $236.05

Price: $198.28 (Pricing is for Brilliance Stainless)



Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 2-1/2"
Spout Reach 5-1/2"
Overall Height 5-5/9"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 1-3/4"
Escutcheon Included Yes
Construction Brass
Valve Type Washerless Stem Cartridge
Flow Rate (GPM) 1.5
Includes Pop-up Drain
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Water Sense
Water Efficient