X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D58064 "In2Ition " Hand Held Shower

Item: D58064
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $203.85

Price: $166.14 (Pricing is for Chrome)



Details and Dimensions

Shower Head Type Multi Head
Width 8-9/16"
Height 12-5/8"
Hose Included Yes
Hose Length 60"
Number Of Spray Head Functions 5
Spray Functions Full Body Spray, Full Spray With Massage, Fast Spray, Slow Spray, Pause
Shower Arm Included No
Flow Rate (GPM) 2.0
Eco-Friendly Cal Green Compliant
Included Features Touch-Clean Spray Holes