Back to Search Results
Ferguson.com Home
>
Shower Accessories
>
Hand Held Showers
> Delta Faucet
>
D57923
Delta Faucet D57923 "Addison" Hand Held Shower
| Item: | D57923 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $146.92 (Pricing is for Chrome)
Details and Dimensions
| Shower Head Type | Single Function |
| Connection Size | "1/2""-14 NPSM Male" |
| Construction | ABS Plastic |
| Hose Included | Yes |
| Hose Length | 69" |
| Slidebar Included | No |
| Wall Supply Elbow Included | No |
| Configuration | Wall Bracket Mount |
| Number Of Spray Head Functions | 1 |
| Spray Functions | Full Spray |
| Wall Bracket Included | Yes |
| Flow Rate (GPM) | 2 |
| Back Flow Protection | Yes |
| Adjustable Spray Angle | Yes |
| Ball Joint | Yes |
| Twist Free | No |
| Includes | "1 setting handshower, 24"" slide bar, shower hose" |
| Features | • "69"" Plastic Hose with Wall Mount Hardware Included, Wall Elbow Sold Separately" |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


