X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D55051 "Dryden" Wall Mount Hand Shower

Item: D55051
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Connection Size "1/2"" - 14 NPSM Male"
Construction ABS
Hose Included Yes
Hose Length 69"
Slidebar Included No
Wall Supply Elbow Included No
Configuration Wall Bracket Mount
Number Of Spray Head Functions 1
Spray Functions Full Body Spray
Wall Bracket Included Yes
Shower Arm Included No
Flow Rate (GPM) 2.0
Back Flow Protection Yes
Pause Control No
Diverter Included No
Eco-Friendly Water Efficient
Additional Information Coordinates with Dryden.
CEC Approved Yes