Delta Faucet D538TDST "Lahara" Single Hole Bathroom Sink Faucet
| Item: | D538TDST |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $257.50 (Pricing is for Chrome)
Details and Dimensions
| Faucet Hole Configuration | Single Hole |
| Number of Faucet Holes | 1 or 3 Hole |
| Spout Height | 5" |
| Spout Reach | 5-1/2" |
| Overall Height | 7-5/16" |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Faucet Hole Diameter | 1-1/2" |
| Maximum Deck Thickness | 2-1/2" |
| Escutcheon Included | Yes |
| Construction | Metal |
| Valve Type | Electronic with Diamond Seal Valve |
| Flow Rate (GPM) | 1.5 |
| Low Lead Compliant | Yes |
| ADA Compliant | Yes |
| Eco-Friendly | Water Efficient Water Sense |
| Features | • • Delta Touch20.xt™ Technology or proximity • Diamond Seal Technology • Electronic Faucet |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


