Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Kitchen Faucets
> Delta Faucet
>
D470WEDST
Delta Faucet D470WEDST "Signature" Pull-Out Spray Kitchen Faucet
| Item: | D470WEDST |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $242.42 (Pricing is for Chrome)
Details and Dimensions
| Faucet Hole Configuration | 1 Hole |
| Height | 10" |
| Width | 10-3/4" |
| Overall Height | 10" |
| Construction | Brass |
| ADA Compliant | Yes |
| Spout Height | 6-5/8" |
| Spout Reach | 9" |
| Maximum Deck Thickness | 2-1/2" |
| Flow Rate (GPM) | 1.5 |
| Valve Type | Diamond Seal |
| Number Of Handles | 1 Handle |
| Number of Faucet Holes | 1 or 3 Hole |
| Handle Type | Lever |
| Features | • Diamond Seal Technology, Optional Deck Plate Included |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Escutcheon Included | Yes |
| Eco-Friendly | Cal Green Compliant Water Efficient |
| Installation Guide |
| Parts Breakdown |
| Warranty |


