Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Shower Faucets
> Delta Faucet
>
D4555LHP/DH212
Delta Faucet D4555LHP/DH212 "Victorian" 4'' Minispread Bathroom Sink Faucet
| Item: | D4555LHP/DH212 |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Faucet Hole Configuration | For 4''cc Application |
| Number of Faucet Holes | 3 Hole |
| Spout Height | 5-1/8" |
| Spout Reach | 5-3/4" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Shown With | Porcelain Lever Handles |
| ADA Compliant | Yes |
| Includes Metal Pop-Up Drain | Yes |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


