Delta Faucet D4353TDST "Linden" Pull-Out Spray Kitchen Faucet
| Item: | D4353TDST |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $337.68 (Pricing is for Chrome)
Details and Dimensions
| Faucet Hole Configuration | 1 or 3 Hole |
| Overall Height | 12-1/8" |
| Construction | Brass |
| ADA Compliant | Yes |
| Spout Height | 6-1/2" |
| Spout Reach | 9-5/64" |
| Flow Rate (GPM) | 2.0 |
| Valve Type | Ceramic Disc |
| Number Of Handles | 1 Handle |
| Number of Faucet Holes | 1 or 3 Hole |
| Handle Type | Lever |
| Soap Dispenser Included | No |
| Features | • Touch 2/0 Hands Fee Technology • Diamond Seal Technology |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Escutcheon Included | Yes |
| Warranty |


