X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D41836 "Trinsic" Grab Bar

Item: D41836
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 36"
Overall Width 39"
Mounting Width 36"
Bar Diameter 1-1/4"
Bracket Diameter 3"
Extension From Wall 2-3/4"
Mounting Hardware Included Yes
Weight Capacity 500 lbs
ADA Compliant Yes
Includes Grab Bar Wall Anchor