Back to Search Results
Ferguson.com Home
>
Faucets
>
8'' Widespread Bathroom Sink Faucets
> Delta Faucet
>
D3578LHP/DH278
Delta Faucet D3578LHP/DH278 "Leland" 8'' Widespread Bathroom Sink Faucet
| Item: | D3578LHP/DH278 |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 3 Hole |
| Faucet Centers | 6-16'' |
| Spout Height | 2-1/5" |
| Spout Reach | 5" |
| Overall Height | 3-1/2" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Maximum Deck Thickness | 2" |
| Construction | Brass |
| Valve Type | Washerless Stem Cartridge |
| Flow Rate (GPM) | 2.2 |
| Shown With | Metal Lever Handles |
| ADA Compliant | Yes |
| Eco-Friendly | Water Efficient Water Sense |
| Includes | Pop-up Drain |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


