X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet DT2755PBLHP/DH616PB/DR2707 "Victorian" Deck Mount Whirlpool Faucet

Item: DT2755PBLHP/DH616PB/DR2707
Finish: Brilliance Polished Brass
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included Yes
Spout Height 4-1/2"
Spout Reach 8-3/4"
Overall Height 7-1/2"
Faucet Centers 8-16
Flow Rate (GPM) 18.0
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-1/2"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Solid Brass
Valve Type Washerless Stem Cartridge
Handshower Included No
Shown With Victorian Lever Handles
ADA Compliant Yes
Features Deck or Ledge Mount