Back to Search Results
Ferguson.com Home
>
Faucets
>
4'' Minispread Bathroom Sink Faucets
> Delta Faucet
>
DT2730PBLHP/DH616PB/DR2707
Delta Faucet DT2730PBLHP/DH616PB/DR2707 "Innovations" Deck Mount Whirlpool Faucet
| Item: | DT2730PBLHP/DH616PB/DR2707 |
| Finish: | Brilliance Polished Brass |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Faucet Configuration | Deck Mount |
| Rough In Valve Included | Yes |
| Spout Height | 2-5/8" |
| Spout Reach | 7" |
| Overall Height | 4-5/8" |
| Faucet Centers | 7-16 |
| Flow Rate (GPM) | 18 |
| Number of Faucet Holes | 3 Hole |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Construction | Solid Brass |
| Valve Type | Washerless Stem Cartridge |
| Handshower Included | No |
| Shown With | Metal Lever Handles |
| ADA Compliant | Yes |
| Features | • Deck or Ledge Mount |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


