Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Delta Faucet D2578LHP/DH277 "Leland" 4'' Centerset Bathroom Sink Faucet

Item: D2578LHP/DH277
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Faucet Hole Configuration 4'' Centerset
Number of Faucet Holes 3 Hole
Faucet Centers 4''
Spout Height 2-4/5"
Spout Reach 5"
Overall Height 4-1/8"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 1-3/8"
Construction Brass
Valve Type Washerless Stem Cartridge
Flow Rate (GPM) 2.2
Shown With Porcelain Lever Handles
Includes Pop-up Drain
Low Lead Compliant No
ADA Compliant Yes