Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D2551MPUDST "Dryden" 4'' Centerset Bathroom Sink Faucet

Item: D2551MPUDST
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $241.35

Price: $202.73 (Pricing is for Chrome)

Details and Dimensions

Faucet Hole Configuration 4'' Centerset
Number of Faucet Holes 3 Hole
Faucet Centers "4"""
Spout Height 6-5/8"
Spout Reach 4-11/16"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 2-1/4"
Valve Type DIAMOND Valve
Flow Rate (GPM) 1.5
Includes Metal Pop-Up Drain
ADA Compliant Yes
Eco-Friendly Water Efficient
Water Sense
Features DIAMOND Seal Technology