Back to Search Results
Ferguson.com Home
>
Faucets
>
4'' Minispread Bathroom Sink Faucets
> Delta Faucet
>
D2530LHP/DH212
Delta Faucet D2530LHP/DH212 "Innovations" 4'' Centerset Bathroom Sink Faucet
| Item: | D2530LHP/DH212 |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Faucet Hole Configuration | 4'' Centerset |
| Number of Faucet Holes | 3 Hole |
| Faucet Centers | 4'' |
| Spout Height | 2-3/8" |
| Spout Reach | 5-1/4" |
| Overall Height | 3-7/8" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Construction | Brass |
| Valve Type | Washerless stem cartridge |
| Flow Rate (GPM) | 1.5 |
| Shown With | Porcelain Lever Handles |
| ADA Compliant | Yes |
| Eco-Friendly | Water Efficient |
| Includes | Metal Pop-up Drain |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


