Delta Faucet D1980TDST "Pilar" 4'' Centerset Bar Faucet
| Item: | D1980TDST |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $392.57 (Pricing is for Chrome)
Details and Dimensions
| Faucet Hole Configuration | 2-Hole Configuration |
| Height | 9-1/2" |
| Width | 2-3/16" |
| Features | • Handle Dimension: 7'' x 2-11/32'', Diamond Seal Technology, Turns On and Off with a Touch anywhere on Spout or Handle, Low-Battery Indicator |
| ADA Compliant | Yes |
| Spout Height | 6-15/16" |
| Spout Reach | 6-5/8" |
| Flow Rate (GPM) | 1.5 |
| Low Lead Compliant | Yes |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


