X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D1348 "Monitor" Single Handle Tub & Shower Faucet

Item: D1348
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.


Details and Dimensions

Faucet Configuration Single Handle
Shower Valve Type Single Function Pressure Balance Cartridge
Shower Head Type Single Function
Number Of Spray Head Functions 1
Spray Functions Full Spray
Handle(s) Included Yes
Handle Type Knob
Spout Reach 5"
Flow Rate (GPM) 2.0
Pressure Balanced Yes
Construction Brass
Shown With Clear Knob Handle
Shower Only Model Available Yes
ADA Compliant Yes
Eco-Friendly Water Efficient
Features Scald Guard
Pull-up Diverter Spout
CEC Approved Yes
Diverter Spout Yes
Voltage 120V